Zoro Homepage

Arc Flash Coat and Legging Kit, Navy, L

  • Mfr # AG32-CL-L-NG

  • Zoro # G409753849


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Garment Material Trade Name
Ultrasoft
Standards
ASTM 1506, PPE"3" ATPV 32cal/cm2
Included Hood Type
Standard
Arc Flash PPE Category
3
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG32-CL-L-NG
Zoro #
G409753849
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Maximum Chest Size
40
Minimum Waist Size
38 in
Maximum Waist Size
46
Minimum Chest Size
44

Details

Item
Arc Flash Coat and Legging Kit
Color
Navy
Garment Material Trade Name
Ultrasoft
Standards
ASTM 1506, PPE"3" ATPV 32cal/cm2
Included Hood Type
Standard
Arc Flash PPE Category
3
Includes Gloves
No
Includes Glove Protectors
No
Visor Visibility Type
True Color
Includes Safety Glasses
Yes
Includes Carrying Bag
Yes
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Clothing Included
Coat, Leggings
Includes Hood
Yes
Hood/Face Shield Maximum Arc Flash Protection
32 cal/sq cm
ATPV Rating
32 cal/sq cm
Includes Face Shield
Yes

Description

Arc Flash Coat and Legging Kit, Navy, Size L, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.