Zoro Homepage

Arc Flash Coat and Legging Kit, Navy, M

  • Mfr # AG12-CL-M-9

  • Zoro # G609754226


product price: $779.99
/ea
Free Shipping & Returns

Key Features

Size
M
Color
Navy
Minimum Waist Size
34 in
Maximum Chest Size
36
Minimum Chest Size
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12-CL-M-9
Zoro #
G609754226
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Minimum Waist Size
34 in
Maximum Chest Size
36
Minimum Chest Size
40
Glove Size
9
Maximum Waist Size
42

Details

Item
Arc Flash Coat and Legging Kit
Color
Navy
Includes Glove Protectors
Yes
ATPV Rating
12 cal/sq cm
Includes Hood
Yes
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Clothing Included
Coat, Leggings
Includes Face Shield
Yes
Visor Visibility Type
True Color
Includes Carrying Bag
Yes
Includes Gloves
Yes
Garment Material Trade Name
Ultrasoft
Glove Material
Leather, Rubber
Arc Flash PPE Category
3
Standards
ASTM 1506
Headwear Included
Face Shield, Hard Hat, Safety Glasses
Includes Safety Glasses
Yes
Includes

Description

Arc Flash Coat and Legging Kit, Navy, Size M, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.