Zoro Homepage

Arc Flash Coat and Legging Kit, Navy, M

  • Mfr # AG20-CL-M-NG

  • Zoro # G809754194


product price: $672.99
/ea
Free Shipping & Returns

Key Features

Size
M
Color
Navy
Visor Visibility Type
True Color
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
Minimum Chest Size
40
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG20-CL-M-NG
Zoro #
G809754194
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Minimum Chest Size
40
Minimum Waist Size
34 in
Maximum Waist Size
42
Maximum Chest Size
36

Details

Item
Arc Flash Coat and Legging Kit
Color
Navy
Visor Visibility Type
True Color
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Garment Material Trade Name
Ultrasoft
Includes Glove Protectors
No
Includes Carrying Bag
Yes
Includes Face Shield
Yes
Standards
ASTM 1506, PPE2" ATPV 20cal/cm2
Includes Hood
Yes
Arc Flash PPE Category
2
Includes Gloves
No
Includes Safety Glasses
Yes
ATPV Rating
20 cal/sq cm
Clothing Included
Coat, Leggings
Included Hood Type
Standard

Description

Arc Flash Coat and Legging Kit, Navy, Size M, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.