Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Coat and Legging Kit, Navy, S

  • Mfr # AG12-CL-S-NG

  • Zoro # G909754278


product price: $556.99
/ea
Free Shipping & Returns

Key Features

Size
S
Color
Navy
ATPV Rating
12 cal/sq cm
Arc Flash PPE Category
3
Maximum Waist Size
38
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12-CL-S-NG
Zoro #
G909754278
UPC #
-
Country of Origin
Mexico

Dimensions

Size
S
Maximum Waist Size
38
Minimum Waist Size
30 in
Minimum Chest Size
36
Maximum Chest Size
32

Details

Item
Arc Flash Coat and Legging Kit
Color
Navy
ATPV Rating
12 cal/sq cm
Arc Flash PPE Category
3
Includes Gloves
No
Includes Hood
Yes
Includes Carrying Bag
Yes
Standards
ASTM 1506
Includes
(909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield
Includes Glove Protectors
No
Includes Safety Glasses
Yes
Includes Face Shield
Yes
Garment Material Trade Name
Ultrasoft
Headwear Included
Face Shield, Hard Hat, Safety Glasses
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Clothing Included
Coat, Leggings
Glove Material
Leather, Rubber
Visor Visibility Type
True Color

Description

Arc Flash Coat and Legging Kit, Navy, Size S, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.