Zoro Homepage

Arc Flash Coat and Legging Kit, Navy, S

  • Mfr # AG32-CL-S-NG

  • Zoro # G609754172


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Arc Flash PPE Category
3
Includes Gloves
No
Minimum Chest Size
36
Hood/Face Shield Maximum Arc Flash Protection
32 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG32-CL-S-NG
Zoro #
G609754172
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Minimum Chest Size
36
Maximum Waist Size
38
Maximum Chest Size
32
Minimum Waist Size
30 in

Details

Item
Arc Flash Coat and Legging Kit
Color
Navy
Arc Flash PPE Category
3
Includes Gloves
No
Hood/Face Shield Maximum Arc Flash Protection
32 cal/sq cm
Includes Safety Glasses
Yes
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Included Hood Type
Standard
Includes Hood
Yes
Visor Visibility Type
True Color
Includes Carrying Bag
Yes
Includes Face Shield
Yes
Standards
ASTM 1506, PPE"3" ATPV 32cal/cm2
Includes Glove Protectors
No
Clothing Included
Coat, Leggings
ATPV Rating
32 cal/sq cm
Garment Material Trade Name
Ultrasoft

Description

Arc Flash Coat and Legging Kit, Navy, Size S, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.