Zoro Homepage

Arc Flash Coat and Legging Kit, Navy, XL

  • Mfr # AG12-CL-XL-9

  • Zoro # G609754134


product price: $814.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Navy
Arc Flash PPE Category
3
Maximum Chest Size
44
Maximum Waist Size
50
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12-CL-XL-9
Zoro #
G609754134
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Maximum Chest Size
44
Maximum Waist Size
50
Minimum Waist Size
42 in
Minimum Chest Size
48
Glove Size
9

Details

Item
Arc Flash Coat and Legging Kit
Color
Navy
Arc Flash PPE Category
3
Includes Gloves
Yes
Garment Material Trade Name
Ultrasoft
Includes Safety Glasses
Yes
Visor Visibility Type
True Color
Headwear Included
Face Shield, Hard Hat, Safety Glasses
Includes
ATPV Rating
12 cal/sq cm
Includes Face Shield
Yes
Clothing Included
Coat, Leggings
Includes Carrying Bag
Yes
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Includes Hood
Yes
Standards
ASTM 1506
Includes Glove Protectors
Yes
Glove Material
Leather, Rubber

Description

Arc Flash Coat and Legging Kit, Navy, Size XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.