Arc Flash Coat and Legging Kit, Navy, XL
Mfr # AG12-CL-XL-NG
Zoro # G209754077
product price: $583.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Color
Navy
Clothing Included
Coat, Leggings
Glove Material
Leather, Rubber
Garment Material Trade Name
Ultrasoft
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG12-CL-XL-NG
Zoro #
G209754077
UPC #
-
Country of Origin
United States
Dimensions
Size
XL
Minimum Waist Size
42 in
Maximum Waist Size
50
Maximum Chest Size
44
Minimum Chest Size
48
Details
Item
Arc Flash Coat and Legging Kit
Color
Navy
Clothing Included
Coat, Leggings
Glove Material
Leather, Rubber
Garment Material Trade Name
Ultrasoft
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Standards
ASTM 1506
Headwear Included
Face Shield, Hard Hat, Safety Glasses
Includes Safety Glasses
Yes
Includes Face Shield
Yes
Includes Carrying Bag
Yes
Includes Glove Protectors
No
Visor Visibility Type
True Color
Arc Flash PPE Category
3
ATPV Rating
12 cal/sq cm
Includes Hood
Yes
Includes Gloves
No
Includes
(909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield
Description
Arc Flash Coat and Legging Kit, Navy, Size XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (SW-401-12) Leggings, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWC-12) Coat, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.