Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Coat and Legging Kit, Navy, XL

  • Mfr # AG32-CL-XL-NG

  • Zoro # G509754234


product price: $773.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Includes Face Shield
Yes
ATPV Rating
32 cal/sq cm
Includes Safety Glasses
Yes
Maximum Chest Size
44
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG32-CL-XL-NG
Zoro #
G509754234
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Maximum Chest Size
44
Maximum Waist Size
50
Minimum Waist Size
42 in
Minimum Chest Size
48

Details

Item
Arc Flash Coat and Legging Kit
Color
Navy
Includes Face Shield
Yes
ATPV Rating
32 cal/sq cm
Includes Safety Glasses
Yes
Garment Material Trade Name
Ultrasoft
Arc Flash PPE Category
3
Includes Glove Protectors
No
Includes Gloves
No
Clothing Included
Coat, Leggings
Includes Hood
Yes
Includes Carrying Bag
Yes
Standards
ASTM 1506, PPE"3" ATPV 32cal/cm2
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Visor Visibility Type
True Color
Hood/Face Shield Maximum Arc Flash Protection
32 cal/sq cm
Included Hood Type
Standard

Description

Arc Flash Coat and Legging Kit, Navy, Size XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.