Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Coverall Kit, Navy, S

  • Mfr # AG-12-CV-S

  • Zoro # G6347643


product price: $771.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Arc Flash PPE Category
2
ATPV Rating
12 cal/sq cm
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Inseam
31 3/4 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG-12-CV-S
Zoro #
G6347643
UPC #
-
Country of Origin
Mexico

Dimensions

Size
S
Fits Chest Size
36 in to 38 in
Fits Waist Size
28 in to 30 in
Tag Size
30 x 31-3/4
Minimum Chest Size
36 in
Minimum Waist Size
28 in
Maximum Chest Size
38 in
Glove Size
8
Maximum Waist Size
30 in

Details

Item
Arc Flash Clothing Kit
Color
Blue
Arc Flash PPE Category
2
ATPV Rating
12 cal/sq cm
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Inseam
31 3/4 in
Includes
11 in Class 0 Rubber Gloves, 12" Leather Protector Gloves, Balaclava, Cap Bracket, Coveralls, Ear Plugs, Face Shield with Chin Cup, Glove and Gear Bag, Hard Cap, Safety Glasses
Hazard Risk Category (HRC)
2
Standards
ASTM F1506, NFPA 2112, NFPA 70E 2012
Features
Fire Resistant Blend of 88% Cotton and 12% Nylon, Made From Varying Weights and Layers of Ultrasoft(R) Fabric
Includes Safety Glasses
Yes
Ankle Type
Hook-and-Loop
Headwear Included
Face Shield and Balaclava
Cuff Style
Hook-and-Loop
Glove Material
Leather, Rubber
Included Hood Type
Knit
Window Coating
Neutral Gray Tinted
Includes Carrying Bag
Yes
Includes Face Shield
Yes
Includes Glove Protectors
Yes
Includes Hood
Yes
Clothing Included
Coveralls
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Includes Gloves
With Gloves
Will Fit Over Boots
No
Garment Material Trade Name
UltraSoft(R)

Description

Arc Flash Clothing Kit, Blue, Size S, Fits Chest Size 36 in to 38 in, Fits Waist Size 28 in to 30 in, Inseam 31 3/4 in, Material FR Cotton Blend (88 Percent Cotton, 12 Percent Nylon), Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 2112, NFPA 70E 2012, Includes 11 in Class 0 Rubber Gloves, 12 In. Leather Protector Gloves, Balaclava, Cap Bracket, Coveralls, Ear Plugs, Face Shield with Chin Cup, Glove and Gear Bag, Hard Cap, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.