Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Jacket and Bib Kit, Navy, 3XL

  • Mfr # AG-43-3XL

  • Zoro # G6349287


product price: $1,292.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Arc Flash PPE Category
4
ATPV Rating
43 cal/sq cm
Inseam
32 3/8 in
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG-43-3XL
Zoro #
G6349287
UPC #
810881021274
Country of Origin
Mexico

Dimensions

Size
3XL
Glove Size
12
Minimum Chest Size
56 in
Maximum Waist Size
50 in
Tag Size
50 x 32-3/8
Maximum Chest Size
58 in
Minimum Waist Size
48 in

Details

Item
Arc Flash Clothing Kit
Color
Blue
Arc Flash PPE Category
4
ATPV Rating
43 cal/sq cm
Inseam
32 3/8 in
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Hood Style
Standard
Standards
ASTM F1606-00, NFPA 2112, NFPA 70E 2012
Includes
14 in Class 2 Rubber Gloves And 12 in Protector Gloves, Ear Plugs, Glove Bag and Gear Bag, Hood With Hard Cap, Jacket and Bib, Safety Glasses
Features
Fire Resistant Blend of 88% Cotton and 12% Nylon, Made From Varying Weights and Layers of Ultrasoft(R) Fabric
Includes Hood
Yes
Includes Gloves
With Gloves
Includes Carrying Bag
Yes
Ankle Type
Hook-and-Loop
Cuff Style
Hook-and-Loop
Window Coating
Neutral Gray Tinted
Will Fit Over Boots
No
Headwear Included
Standard Hood
Glove Material
Leather, Rubber
Includes Safety Glasses
Yes
Clothing Included
Jacket and Overalls
Includes Face Shield
No
Hood/Face Shield Maximum Arc Flash Protection
43 cal/sq cm
Includes Glove Protectors
Yes
Garment Material Trade Name
UltraSoft(R)
Material Trade Name
UltraSoft ®

Description

Arc Flash Clothing Kit, Blue, Size 3XL, Fits Chest Size 56 in to 58 in, Fits Waist Size 48 in to 50 in, Inseam 32 3/8 in, Material FR Cotton Blend (88 Percent Cotton, 12 Percent Nylon), Hazard Risk Category (HRC) 4, Standards ASTM F1606-00, NFPA 2112, NFPA 70E 2012, Includes 14 in Class 2 Rubber Gloves And 12 in Protector Gloves, Ear Plugs, Glove Bag and Gear Bag, Hood With Hard Cap, Jacket and Bib, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.