Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Jacket and Bib Kit, Navy, 5XL

  • Mfr # AG-43-5XL

  • Zoro # G6349305


product price: $1,420.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Arc Flash PPE Category
4
ATPV Rating
43 cal/sq cm
Inseam
32 3/4 in
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG-43-5XL
Zoro #
G6349305
UPC #
-
Country of Origin
Mexico

Dimensions

Size
5XL
Maximum Chest Size
66 in
Maximum Waist Size
58 in
Minimum Chest Size
64 in
Minimum Waist Size
56 in
Tag Size
58 x 32-3/4
Glove Size
12

Details

Color
Blue
Item
Arc Flash Clothing Kit
Arc Flash PPE Category
4
ATPV Rating
43 cal/sq cm
Inseam
32 3/4 in
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Hood Style
Standard
Standards
ASTM F1606-00, NFPA 2112, NFPA 70E 2012
Includes
14 in Class 2 Rubber Gloves And 12 in Protector Gloves, Ear Plugs, Glove Bag and Gear Bag, Hood With Hard Cap, Jacket and Bib, Safety Glasses
Features
Fire Resistant Blend of 88% Cotton and 12% Nylon, Made From Varying Weights and Layers of Ultrasoft(R) Fabric
Will Fit Over Boots
No
Includes Safety Glasses
Yes
Includes Face Shield
No
Includes Glove Protectors
Yes
Includes Gloves
With Gloves
Includes Carrying Bag
Yes
Glove Material
Leather, Rubber
Ankle Type
Hook-and-Loop
Headwear Included
Standard Hood
Clothing Included
Jacket and Overalls
Window Coating
Light-Tinted
Hood/Face Shield Maximum Arc Flash Protection
43 cal/sq cm
Garment Material Trade Name
UltraSoft(R)
Includes Hood
Yes
Cuff Style
Hook-and-Loop
Material Trade Name
UltraSoft ®

Description

Arc Flash Clothing Kit, Blue, Size 5XL, Fits Chest Size 64 in to 66 in, Fits Waist Size 56 in to 58 in, Inseam 32 3/4 in, Material FR Cotton Blend (88 Percent Cotton, 12 Percent Nylon), Hazard Risk Category (HRC) 4, Standards ASTM F1606-00, NFPA 2112, NFPA 70E 2012, Includes 14 in Class 2 Rubber Gloves And 12 in Protector Gloves, Ear Plugs, Glove Bag and Gear Bag, Hood With Hard Cap, Jacket and Bib, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.