Zoro Homepage

Arc Flash Jacket and Bib Kit, Navy, M

  • Mfr # AG-43-M

  • Zoro # G6349253


product price: $1,148.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Arc Flash PPE Category
4
ATPV Rating
43 cal/sq cm
Inseam
31 1/2 in
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG-43-M
Zoro #
G6349253
UPC #
-
Country of Origin
Mexico

Dimensions

Size
M
Maximum Waist Size
34 in
Minimum Waist Size
32 in
Minimum Chest Size
40 in
Tag Size
34 x 31-1/2
Glove Size
9
Maximum Chest Size
42 in

Description

Arc Flash Clothing Kit, Blue, Size M, Fits Chest Size 40 in to 42 in, Fits Waist Size 32 in to 34 in, Inseam 31 1/2 in, Material FR Cotton Blend (88 Percent Cotton, 12 Percent Nylon), Hazard Risk Category (HRC) 4, Standards ASTM F1606-00, NFPA 2112, NFPA 70E 2012, Includes 14 in Class 2 Rubber Gloves And 12 in Protector Gloves, Ear Plugs, Glove Bag and Gear Bag, Hood With Hard Cap, Jacket and Bib, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.