Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Jacket and Bib Kit, Navy, S

  • Mfr # AG-43-S

  • Zoro # G6349244


product price: $1,148.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Arc Flash PPE Category
4
ATPV Rating
43 cal/sq cm
Inseam
31 3/4 in
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG-43-S
Zoro #
G6349244
UPC #
-
Country of Origin
Mexico

Dimensions

Size
S
Maximum Chest Size
38 in
Minimum Waist Size
28 in
Tag Size
30 x 31-3/4
Maximum Waist Size
30 in
Glove Size
8
Minimum Chest Size
36 in

Details

Item
Arc Flash Clothing Kit
Color
Blue
Arc Flash PPE Category
4
ATPV Rating
43 cal/sq cm
Inseam
31 3/4 in
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Hood Style
Standard
Includes
14 in Class 2 Rubber Gloves And 12 in Protector Gloves, Ear Plugs, Glove Bag and Gear Bag, Hood With Hard Cap, Jacket and Bib, Safety Glasses
Standards
ASTM F1606-00, NFPA 2112, NFPA 70E 2012
Features
Fire Resistant Blend of 88% Cotton and 12% Nylon, Made From Varying Weights and Layers of Ultrasoft(R) Fabric
Glove Material
Leather, Rubber
Includes Hood
Yes
Garment Material Trade Name
UltraSoft(R)
Clothing Included
Jacket and Overalls
Window Coating
Neutral Gray Tinted
Includes Face Shield
No
Includes Carrying Bag
Yes
Will Fit Over Boots
No
Cuff Style
Hook-and-Loop
Ankle Type
Hook-and-Loop
Includes Glove Protectors
Yes
Hood/Face Shield Maximum Arc Flash Protection
43 cal/sq cm
Headwear Included
Standard Hood
Includes Safety Glasses
Yes
Includes Gloves
With Gloves
Material Trade Name
UltraSoft ®

Description

Arc Flash Clothing Kit, Blue, Size S, Fits Chest Size 36 in to 38 in, Fits Waist Size 28 in to 30 in, Inseam 31 3/4 in, Material FR Cotton Blend (88 Percent Cotton, 12 Percent Nylon), Hazard Risk Category (HRC) 4, Standards ASTM F1606-00, NFPA 2112, NFPA 70E 2012, Includes 14 in Class 2 Rubber Gloves And 12 in Protector Gloves, Ear Plugs, Glove Bag and Gear Bag, Hood With Hard Cap, Jacket and Bib, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.