Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Jacket and Bib Kit, Olive, 3XL

  • Mfr # AG-40-3XL

  • Zoro # G6349366


product price: $1,805.99
/ea
Free Shipping & Returns

Key Features

Color
Olive
Arc Flash PPE Category
4
ATPV Rating
44 cal/sq cm
Inseam
32 3/8 in
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG-40-3XL
Zoro #
G6349366
UPC #
-
Country of Origin
Mexico

Dimensions

Size
3XL
Maximum Chest Size
58 in
Glove Size
12
Maximum Waist Size
50 in
Minimum Waist Size
48 in
Tag Size
50 x 32-3/8
Minimum Chest Size
56 in

Details

Item
Arc Flash Clothing Kit
Color
Olive
Arc Flash PPE Category
4
ATPV Rating
44 cal/sq cm
Inseam
32 3/8 in
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Hood Style
Standard
Includes
14 in Class 2 Rubber Gloves And 12 in Protector Gloves, Ear Plugs, Glove Bag and Gear Bag, Hood With Hard Cap, Jacket and Bib, Safety Glasses
Standards
ASTM F1606-00, NFPA 2112, NFPA 70E 2012
Features
Fire Resistant Blend of 88% Cotton and 12% Nylon, Made From Varying Weights and Layers of Ultrasoft(R) Fabric
Clothing Included
Jacket and Overalls
Headwear Included
Standard Hood
Glove Material
Leather, Rubber
Hood/Face Shield Maximum Arc Flash Protection
44 cal/sq cm
Window Coating
Green Tinted
Includes Gloves
With Gloves
Garment Material Trade Name
UltraSoft(R)
Ankle Type
Hook-and-Loop
Includes Glove Protectors
Yes
Includes Carrying Bag
Yes
Includes Hood
Yes
Will Fit Over Boots
No
Cuff Style
Hook-and-Loop
Includes Face Shield
No
Includes Safety Glasses
Yes
Material Trade Name
UltraSoft ®

Description

Arc Flash Clothing Kit, Olive, Size 3XL, Fits Chest Size 56 in to 58 in, Fits Waist Size 48 in to 50 in, Inseam 32 3/8 in, Material FR Cotton Blend (88 Percent Cotton, 12 Percent Nylon), Hazard Risk Category (HRC) 4, Standards ASTM F1606-00, NFPA 2112, NFPA 70E 2012, Includes 14 in Class 2 Rubber Gloves And 12 in Protector Gloves, Ear Plugs, Glove Bag and Gear Bag, Hood With Hard Cap, Jacket and Bib, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.