Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Jacket and Bib Kit, Olive, 4XL

  • Mfr # AG-40-4XL

  • Zoro # G6349375


product price: $1,985.99
/ea
Free Shipping & Returns

Key Features

Color
Olive
Arc Flash PPE Category
4
ATPV Rating
44 cal/sq cm
Inseam
32 1/2 in
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG-40-4XL
Zoro #
G6349375
UPC #
-
Country of Origin
Mexico

Dimensions

Size
4XL
Maximum Chest Size
62 in
Minimum Chest Size
60 in
Maximum Waist Size
54 in
Tag Size
54 x 32-1/2
Glove Size
12
Minimum Waist Size
52 in

Details

Item
Arc Flash Clothing Kit
Color
Olive
Arc Flash PPE Category
4
ATPV Rating
44 cal/sq cm
Inseam
32 1/2 in
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Hood Style
Standard
Standards
ASTM F1606-00, NFPA 2112, NFPA 70E 2012
Includes
14 in Class 2 Rubber Gloves And 12 in Protector Gloves, Ear Plugs, Glove Bag and Gear Bag, Hood With Hard Cap, Jacket and Bib, Safety Glasses
Features
Fire Resistant Blend of 88% Cotton and 12% Nylon, Made From Varying Weights and Layers of Ultrasoft(R) Fabric
Cuff Style
Hook-and-Loop
Includes Carrying Bag
Yes
Includes Face Shield
No
Headwear Included
Standard Hood
Ankle Type
Hook-and-Loop
Includes Glove Protectors
Yes
Includes Hood
Yes
Includes Safety Glasses
Yes
Includes Gloves
With Gloves
Window Coating
Green Tinted
Garment Material Trade Name
UltraSoft(R)
Clothing Included
Jacket and Overalls
Will Fit Over Boots
No
Glove Material
Leather, Rubber
Hood/Face Shield Maximum Arc Flash Protection
44 cal/sq cm
Material Trade Name
UltraSoft ®

Description

Arc Flash Clothing Kit, Olive, Size 4XL, Fits Chest Size 60 in to 62 in, Fits Waist Size 52 in to 54 in, Inseam 32 1/2 in, Material FR Cotton Blend (88 Percent Cotton, 12 Percent Nylon), Hazard Risk Category (HRC) 4, Standards ASTM F1606-00, NFPA 2112, NFPA 70E 2012, Includes 14 in Class 2 Rubber Gloves And 12 in Protector Gloves, Ear Plugs, Glove Bag and Gear Bag, Hood With Hard Cap, Jacket and Bib, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.