Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Jacket and Bib Kit, Olive, L

  • Mfr # AG-40-L

  • Zoro # G6349332


product price: $1,798.99
/ea
Free Shipping & Returns

Key Features

Color
Olive
Arc Flash PPE Category
4
ATPV Rating
44 cal/sq cm
Inseam
31 1/4 in
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG-40-L
Zoro #
G6349332
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Tag Size
38 x 31-1/4
Minimum Chest Size
44 in
Minimum Waist Size
36 in
Maximum Chest Size
46 in
Maximum Waist Size
38 in
Glove Size
10

Details

Color
Olive
Item
Arc Flash Clothing Kit
Arc Flash PPE Category
4
ATPV Rating
44 cal/sq cm
Inseam
31 1/4 in
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Hood Style
Standard
Includes
14 in Class 2 Rubber Gloves And 12 in Protector Gloves, Ear Plugs, Glove Bag and Gear Bag, Hood With Hard Cap, Jacket and Bib, Safety Glasses
Standards
ASTM F1606-00, NFPA 2112, NFPA 70E 2012
Features
Fire Resistant Blend of 88% Cotton and 12% Nylon, Made From Varying Weights and Layers of Ultrasoft(R) Fabric
Clothing Included
Jacket and Overalls
Includes Glove Protectors
Yes
Headwear Included
Standard Hood
Includes Carrying Bag
Yes
Glove Material
Leather, Rubber
Includes Hood
Yes
Cuff Style
Hook-and-Loop
Ankle Type
Hook-and-Loop
Includes Face Shield
No
Garment Material Trade Name
UltraSoft(R)
Hood/Face Shield Maximum Arc Flash Protection
44 cal/sq cm
Window Coating
Green Tinted
Includes Gloves
With Gloves
Will Fit Over Boots
No
Includes Safety Glasses
Yes
Material Trade Name
UltraSoft ®

Description

Arc Flash Clothing Kit, Olive, Size L, Fits Chest Size 44 in to 46 in, Fits Waist Size 36 in to 38 in, Inseam 31 1/4 in, Material FR Cotton Blend (88 Percent Cotton, 12 Percent Nylon), Hazard Risk Category (HRC) 4, Standards ASTM F1606-00, NFPA 2112, NFPA 70E 2012, Includes 14 in Class 2 Rubber Gloves And 12 in Protector Gloves, Ear Plugs, Glove Bag and Gear Bag, Hood With Hard Cap, Jacket and Bib, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.