Arc Flash Jacket and Pant Kit, Navy, 2XL
Mfr # AG12-JP-2XL-11
Zoro # G709754119
product price: $948.99
/ea
Free Shipping & Returns
Key Features
Size
2XL
Color
Navy
Standards
ASTM 1506
Headwear Included
Face Shield, Hard Hat, Safety Glasses
Includes Gloves
Yes
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG12-JP-2XL-11
Zoro #
G709754119
UPC #
-
Country of Origin
United States
Dimensions
Size
2XL
Maximum Chest Size
54
Maximum Waist Size
48
Glove Size
11
Minimum Waist Size
46 in
Tag Size
2XL
Minimum Chest Size
52
Description
Arc Flash Jacket and Pant Kit, Navy, Size 2XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.