Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Jacket and Pant Kit, Navy, 2XL

  • Mfr # AG12-JP-2XL-12

  • Zoro # G309754090


product price: $948.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
Navy
Maximum Chest Size
54
Clothing Included
Jacket, Pants
Garment Material Trade Name
Ultrasoft
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12-JP-2XL-12
Zoro #
G309754090
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Maximum Chest Size
54
Maximum Waist Size
48
Glove Size
12
Tag Size
2XL
Minimum Waist Size
46 in
Minimum Chest Size
52

Details

Item
Arc Flash Jacket and Pant Kit
Color
Navy
Clothing Included
Jacket, Pants
Garment Material Trade Name
Ultrasoft
ATPV Rating
12 cal/sq cm
Standards
ASTM 1506
Glove Material
Leather, Rubber
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Includes Face Shield
Yes
Includes Hood
Yes
Includes
(909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield
Includes Gloves
Yes
Visor Visibility Type
True Color
Headwear Included
Face Shield, Hard Hat, Safety Glasses
Arc Flash PPE Category
3
Includes Safety Glasses
Yes
Includes Carrying Bag
Yes
Includes Glove Protectors
Yes

Description

Arc Flash Jacket and Pant Kit, Navy, Size 2XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.