Zoro Homepage

Arc Flash Jacket and Pant Kit, Navy, 2XL

  • Mfr # AG12-JP-2XL-NG

  • Zoro # G409754167


product price: $739.99
/ea
Free Shipping & Returns

Key Features

Size
2XL
Color
Navy
Includes Face Shield
Yes
Glove Material
Leather, Rubber
Includes
(909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12-JP-2XL-NG
Zoro #
G409754167
UPC #
-
Country of Origin
United States

Dimensions

Size
2XL
Maximum Chest Size
54
Tag Size
2XL
Maximum Waist Size
48
Minimum Chest Size
52
Minimum Waist Size
46 in

Details

Item
Arc Flash Jacket and Pant Kit
Color
Navy
Includes Face Shield
Yes
Glove Material
Leather, Rubber
Includes
(909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield
ATPV Rating
12 cal/sq cm
Includes Carrying Bag
Yes
Arc Flash PPE Category
3
Headwear Included
Face Shield, Hard Hat, Safety Glasses
Includes Safety Glasses
Yes
Garment Material Trade Name
Ultrasoft
Includes Hood
Yes
Standards
ASTM 1506
Includes Gloves
No
Visor Visibility Type
True Color
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Includes Glove Protectors
No
Clothing Included
Jacket, Pants

Description

Arc Flash Jacket and Pant Kit, Navy, Size 2XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.