Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Jacket and Pant Kit, Navy, 2XL

  • Mfr # AG20-JP-3XL-12

  • Zoro # G209754053


product price: $1,081.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
Navy
ATPV Rating
20 cal/sq cm
Glove Size
12
Maximum Waist Size
52
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG20-JP-3XL-12
Zoro #
G209754053
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Glove Size
12
Maximum Waist Size
52
Tag Size
3XL
Maximum Chest Size
58
Minimum Waist Size
50 in
Minimum Chest Size
56

Details

Item
Arc Flash Jacket and Pant Kit
Color
Navy
ATPV Rating
20 cal/sq cm
Clothing Included
Jacket, Pants
Garment Material Trade Name
Ultrasoft
Includes Gloves
Yes
Includes Face Shield
Yes
Includes Hood
Yes
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Includes Carrying Bag
Yes
Includes Safety Glasses
Yes
Includes Glove Protectors
No
Standards
ASTM 1506, PPE2" ATPV 20cal/cm2
Included Hood Type
Standard
Arc Flash PPE Category
2
Visor Visibility Type
True Color

Description

Arc Flash Jacket and Pant Kit, Navy, Size 3XL, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.