Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Jacket and Pant Kit, Navy, 3XL

  • Mfr # AG32-JP-3XL-11

  • Zoro # G809754118


product price: $1,492.99
/ea
Free Shipping & Returns

Key Features

Size
3XL
Color
Navy
Minimum Waist Size
50 in
Visor Visibility Type
True Color
Minimum Chest Size
56
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG32-JP-3XL-11
Zoro #
G809754118
UPC #
-
Country of Origin
United States

Dimensions

Size
3XL
Minimum Waist Size
50 in
Minimum Chest Size
56
Maximum Waist Size
52
Tag Size
3XL
Maximum Chest Size
58
Glove Size
11

Details

Item
Arc Flash Jacket and Pant Kit
Color
Navy
Visor Visibility Type
True Color
Includes Carrying Bag
Yes
Includes Safety Glasses
Yes
Garment Material Trade Name
Ultrasoft
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Includes Face Shield
Yes
Standards
ASTM 1506, PPE"3" ATPV 32cal/cm2
ATPV Rating
32 cal/sq cm
Arc Flash PPE Category
3
Includes Hood
Yes
Clothing Included
Jacket, Pants
Includes Glove Protectors
No
Includes Gloves
Yes
Hood/Face Shield Maximum Arc Flash Protection
32 cal/sq cm
Included Hood Type
Standard

Description

Arc Flash Jacket and Pant Kit, Navy, Size 3XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.