Zoro Homepage

Arc Flash Jacket and Pant Kit, Navy, 4XL

  • Mfr # AG32-JP-4XL-NG

  • Zoro # G509754104


product price: $1,149.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Arc Flash PPE Category
3
ATPV Rating
32 cal/sq cm
Includes Hood
Yes
Minimum Chest Size
60
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG32-JP-4XL-NG
Zoro #
G509754104
UPC #
-
Country of Origin
United States

Dimensions

Size
4XL
Minimum Chest Size
60
Maximum Waist Size
56
Tag Size
4XL
Maximum Chest Size
62
Minimum Waist Size
54 in

Details

Item
Arc Flash Jacket and Pant Kit
Color
Navy
Arc Flash PPE Category
3
ATPV Rating
32 cal/sq cm
Includes Hood
Yes
Clothing Included
Jacket, Pants
Includes Safety Glasses
Yes
Visor Visibility Type
True Color
Includes Gloves
No
Includes Carrying Bag
Yes
Standards
ASTM 1506, PPE"3" ATPV 32cal/cm2
Included Hood Type
Standard
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Hood/Face Shield Maximum Arc Flash Protection
32 cal/sq cm
Garment Material Trade Name
Ultrasoft
Includes Glove Protectors
No
Includes Face Shield
Yes

Description

Arc Flash Jacket and Pant Kit, Navy, Size 4XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.