Zoro Homepage

Arc Flash Jacket and Pant Kit, Navy, 5XL

  • Mfr # AG32-JP-5XL-11

  • Zoro # G309754069


product price: $1,707.99
/ea
Free Shipping & Returns

Key Features

Size
5XL
Color
Navy
Includes Gloves
Yes
Minimum Chest Size
64
Tag Size
5XL
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG32-JP-5XL-11
Zoro #
G309754069
UPC #
-
Country of Origin
United States

Dimensions

Size
5XL
Minimum Chest Size
64
Tag Size
5XL
Glove Size
11
Maximum Chest Size
60
Maximum Waist Size
66
Minimum Waist Size
58 in

Details

Item
Arc Flash Jacket and Pant Kit
Color
Navy
Includes Gloves
Yes
Includes Face Shield
Yes
Standards
ASTM 1506, PPE"3" ATPV 32cal/cm2
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Clothing Included
Jacket, Pants
ATPV Rating
32 cal/sq cm
Includes Hood
Yes
Visor Visibility Type
True Color
Hood/Face Shield Maximum Arc Flash Protection
32 cal/sq cm
Includes Safety Glasses
Yes
Includes Glove Protectors
No
Arc Flash PPE Category
3
Includes Carrying Bag
Yes
Included Hood Type
Standard
Garment Material Trade Name
Ultrasoft

Description

Arc Flash Jacket and Pant Kit, Navy, Size 5XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.