Zoro Homepage

Arc Flash Jacket and Pant Kit, Navy, 5XL

  • Mfr # AG32-JP-5XL-NG

  • Zoro # G309753932


product price: $1,155.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Garment Material Trade Name
Ultrasoft
Arc Flash PPE Category
3
Included Hood Type
Standard
Standards
ASTM 1506, PPE"3" ATPV 32cal/cm2
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG32-JP-5XL-NG
Zoro #
G309753932
UPC #
-
Country of Origin
United States

Dimensions

Size
5XL
Maximum Chest Size
60
Minimum Chest Size
64
Minimum Waist Size
58 in
Tag Size
5XL
Maximum Waist Size
66

Details

Item
Arc Flash Jacket and Pant Kit
Color
Navy
Garment Material Trade Name
Ultrasoft
Arc Flash PPE Category
3
Included Hood Type
Standard
Standards
ASTM 1506, PPE"3" ATPV 32cal/cm2
Includes Face Shield
Yes
Clothing Included
Jacket, Pants
Hood/Face Shield Maximum Arc Flash Protection
32 cal/sq cm
ATPV Rating
32 cal/sq cm
Includes Hood
Yes
Includes Carrying Bag
Yes
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Includes Gloves
No
Visor Visibility Type
True Color
Includes Glove Protectors
No
Includes Safety Glasses
Yes

Description

Arc Flash Jacket and Pant Kit, Navy, Size 5XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.