Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Jacket and Pant Kit, Navy, L

  • Mfr # AG12-JP-L-12

  • Zoro # G909754025


product price: $864.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Navy
Includes Face Shield
Yes
Tag Size
L
Glove Material
Leather, Rubber
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12-JP-L-12
Zoro #
G909754025
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Tag Size
L
Maximum Chest Size
40
Minimum Chest Size
44
Glove Size
12
Maximum Waist Size
46
Minimum Waist Size
38 in

Details

Item
Arc Flash Jacket and Pant Kit
Color
Navy
Includes Face Shield
Yes
Glove Material
Leather, Rubber
Includes Safety Glasses
Yes
Includes Glove Protectors
Yes
Arc Flash PPE Category
3
Standards
ASTM 1506
Headwear Included
Face Shield, Hard Hat, Safety Glasses
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Includes Carrying Bag
Yes
Garment Material Trade Name
Ultrasoft
Includes Gloves
Yes
ATPV Rating
12 cal/sq cm
Includes
(909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield
Visor Visibility Type
True Color
Includes Hood
Yes
Clothing Included
Jacket, Pants

Description

Arc Flash Jacket and Pant Kit, Navy, Size L, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (GB-12) 12 in Glove Bag, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (LRIG-0-11) Rubber Gloves, (PG-0-ADJS) Leather Protector Gloves, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.