Zoro Homepage

Arc Flash Jacket and Pant Kit, Navy, L

  • Mfr # AG20-JP-L-9

  • Zoro # G409754013


product price: $963.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Navy
Includes Hood
Yes
Maximum Waist Size
46
ATPV Rating
20 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG20-JP-L-9
Zoro #
G409754013
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Maximum Waist Size
46
Minimum Chest Size
44
Glove Size
9
Maximum Chest Size
40
Tag Size
L
Minimum Waist Size
38 in

Details

Item
Arc Flash Jacket and Pant Kit
Color
Navy
Includes Hood
Yes
ATPV Rating
20 cal/sq cm
Garment Material Trade Name
Ultrasoft
Arc Flash PPE Category
2
Includes Gloves
Yes
Includes Safety Glasses
Yes
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Includes Carrying Bag
Yes
Included Hood Type
Standard
Visor Visibility Type
True Color
Hood/Face Shield Maximum Arc Flash Protection
20 cal/sq cm
Includes Face Shield
Yes
Standards
ASTM 1506, PPE2" ATPV 20cal/cm2
Clothing Included
Jacket, Pants
Includes Glove Protectors
No

Description

Arc Flash Jacket and Pant Kit, Navy, Size L, Standards ASTM 1506, PPE2 In. ATPV 20cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.