Zoro Homepage

Arc Flash Jacket and Pant Kit, Navy, L

  • Mfr # AG32-JP-L-12

  • Zoro # G809753869


product price: $1,417.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Navy
ATPV Rating
32 cal/sq cm
Maximum Waist Size
46
Includes Gloves
Yes
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG32-JP-L-12
Zoro #
G809753869
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Maximum Waist Size
46
Maximum Chest Size
40
Tag Size
L
Minimum Waist Size
38 in
Glove Size
12
Minimum Chest Size
44

Details

Item
Arc Flash Jacket and Pant Kit
Color
Navy
ATPV Rating
32 cal/sq cm
Includes Gloves
Yes
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Includes Face Shield
Yes
Garment Material Trade Name
Ultrasoft
Includes Safety Glasses
Yes
Visor Visibility Type
True Color
Standards
ASTM 1506, PPE"3" ATPV 32cal/cm2
Included Hood Type
Standard
Arc Flash PPE Category
3
Clothing Included
Jacket, Pants
Includes Hood
Yes
Hood/Face Shield Maximum Arc Flash Protection
32 cal/sq cm
Includes Glove Protectors
No
Includes Carrying Bag
Yes

Description

Arc Flash Jacket and Pant Kit, Navy, Size L, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.