Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Jacket and Pant Kit, Navy, L

  • Mfr # AG32-JP-L-8

  • Zoro # G409753917


product price: $1,357.99
/ea
Free Shipping & Returns

Key Features

Size
L
Color
Navy
Hood/Face Shield Maximum Arc Flash Protection
32 cal/sq cm
Clothing Included
Jacket, Pants
Minimum Waist Size
38 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG32-JP-L-8
Zoro #
G409753917
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Minimum Waist Size
38 in
Maximum Chest Size
40
Glove Size
8
Tag Size
L
Maximum Waist Size
46
Minimum Chest Size
44

Details

Item
Arc Flash Jacket and Pant Kit
Color
Navy
Hood/Face Shield Maximum Arc Flash Protection
32 cal/sq cm
Clothing Included
Jacket, Pants
ATPV Rating
32 cal/sq cm
Visor Visibility Type
True Color
Included Hood Type
Standard
Standards
ASTM 1506, PPE"3" ATPV 32cal/cm2
Includes Hood
Yes
Includes Carrying Bag
Yes
Includes Face Shield
Yes
Garment Material Trade Name
Ultrasoft
Includes Safety Glasses
Yes
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Includes Glove Protectors
No
Includes Gloves
Yes
Arc Flash PPE Category
3

Description

Arc Flash Jacket and Pant Kit, Navy, Size L, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.