Zoro Homepage

Arc Flash Jacket and Pant Kit, Navy, L

  • Mfr # AG32-JP-L-NG

  • Zoro # G109753880


product price: $826.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Minimum Waist Size
38 in
ATPV Rating
32 cal/sq cm
Minimum Chest Size
44
Tag Size
L
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG32-JP-L-NG
Zoro #
G109753880
UPC #
-
Country of Origin
United States

Dimensions

Size
L
Minimum Waist Size
38 in
Minimum Chest Size
44
Tag Size
L
Maximum Chest Size
40
Maximum Waist Size
46

Details

Item
Arc Flash Jacket and Pant Kit
Color
Navy
ATPV Rating
32 cal/sq cm
Visor Visibility Type
True Color
Included Hood Type
Standard
Garment Material Trade Name
Ultrasoft
Includes Carrying Bag
Yes
Arc Flash PPE Category
3
Clothing Included
Jacket, Pants
Includes Glove Protectors
No
Standards
ASTM 1506, PPE"3" ATPV 32cal/cm2
Includes Safety Glasses
Yes
Hood/Face Shield Maximum Arc Flash Protection
32 cal/sq cm
Includes Gloves
No
Includes Face Shield
Yes
Includes Hood
Yes
Headwear Included
Hard Hat, Safety Glasses, Standard Hood

Description

Arc Flash Jacket and Pant Kit, Navy, Size L, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.