Zoro Homepage

Arc Flash Jacket and Pant Kit, Navy, M

  • Mfr # AG32-JP-M-9

  • Zoro # G709753884


product price: $1,417.99
/ea
Free Shipping & Returns

Key Features

Size
M
Color
Navy
Minimum Waist Size
34 in
Hood/Face Shield Maximum Arc Flash Protection
32 cal/sq cm
Maximum Waist Size
42
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG32-JP-M-9
Zoro #
G709753884
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Minimum Waist Size
34 in
Maximum Waist Size
42
Maximum Chest Size
36
Tag Size
M
Glove Size
9
Minimum Chest Size
40

Details

Item
Arc Flash Jacket and Pant Kit
Color
Navy
Hood/Face Shield Maximum Arc Flash Protection
32 cal/sq cm
Includes Glove Protectors
No
ATPV Rating
32 cal/sq cm
Includes Carrying Bag
Yes
Visor Visibility Type
True Color
Included Hood Type
Standard
Arc Flash PPE Category
3
Includes Face Shield
Yes
Includes Hood
Yes
Includes Safety Glasses
Yes
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Garment Material Trade Name
Ultrasoft
Includes Gloves
Yes
Standards
ASTM 1506, PPE"3" ATPV 32cal/cm2
Clothing Included
Jacket, Pants

Description

Arc Flash Jacket and Pant Kit, Navy, Size M, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.