Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Jacket and Pant Kit, Navy, M

  • Mfr # AG32-JP-M-NG

  • Zoro # G309753901


product price: $826.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Visor Visibility Type
True Color
Clothing Included
Jacket, Pants
Tag Size
M
Hood/Face Shield Maximum Arc Flash Protection
32 cal/sq cm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG32-JP-M-NG
Zoro #
G309753901
UPC #
-
Country of Origin
United States

Dimensions

Size
M
Tag Size
M
Minimum Waist Size
34 in
Maximum Waist Size
42
Maximum Chest Size
36
Minimum Chest Size
40

Details

Item
Arc Flash Jacket and Pant Kit
Color
Navy
Visor Visibility Type
True Color
Clothing Included
Jacket, Pants
Hood/Face Shield Maximum Arc Flash Protection
32 cal/sq cm
Includes Hood
Yes
Includes Gloves
No
ATPV Rating
32 cal/sq cm
Includes Carrying Bag
Yes
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Arc Flash PPE Category
3
Includes Glove Protectors
No
Includes Safety Glasses
Yes
Standards
ASTM 1506, PPE"3" ATPV 32cal/cm2
Includes Face Shield
Yes
Garment Material Trade Name
Ultrasoft
Included Hood Type
Standard

Description

Arc Flash Jacket and Pant Kit, Navy, Size M, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.