Zoro Homepage

Arc Flash Jacket and Pant Kit, Navy, S

  • Mfr # AG32-JP-S-NG

  • Zoro # G109754191


product price: $826.99
/ea
Free Shipping & Returns

Key Features

Color
Navy
Minimum Chest Size
36
Garment Material Trade Name
Ultrasoft
Minimum Waist Size
30 in
Included Hood Type
Standard
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG32-JP-S-NG
Zoro #
G109754191
UPC #
-
Country of Origin
United States

Dimensions

Size
S
Minimum Chest Size
36
Minimum Waist Size
30 in
Tag Size
S
Maximum Waist Size
38
Maximum Chest Size
32

Details

Item
Arc Flash Jacket and Pant Kit
Color
Navy
Garment Material Trade Name
Ultrasoft
Included Hood Type
Standard
Standards
ASTM 1506, PPE"3" ATPV 32cal/cm2
Includes Gloves
No
Includes Carrying Bag
Yes
Includes Hood
Yes
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Visor Visibility Type
True Color
Clothing Included
Jacket, Pants
Arc Flash PPE Category
3
Includes Glove Protectors
No
ATPV Rating
32 cal/sq cm
Includes Safety Glasses
Yes
Hood/Face Shield Maximum Arc Flash Protection
32 cal/sq cm
Includes Face Shield
Yes

Description

Arc Flash Jacket and Pant Kit, Navy, Size S, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.