Arc Flash Jacket and Pant Kit, Navy, XL
Mfr # AG12-JP-XL-NG
Zoro # G409754266
product price: $641.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Color
Navy
Minimum Waist Size
42 in
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Tag Size
XL
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG12-JP-XL-NG
Zoro #
G409754266
UPC #
-
Country of Origin
United States
Dimensions
Size
XL
Minimum Waist Size
42 in
Tag Size
XL
Maximum Chest Size
44
Minimum Chest Size
48
Maximum Waist Size
50
Details
Item
Arc Flash Jacket and Pant Kit
Color
Navy
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Visor Visibility Type
True Color
Arc Flash PPE Category
3
Glove Material
Leather, Rubber
Clothing Included
Jacket, Pants
Includes Gloves
No
Includes Face Shield
Yes
Includes Carrying Bag
Yes
Headwear Included
Face Shield, Hard Hat, Safety Glasses
Includes Glove Protectors
No
Includes Safety Glasses
Yes
Garment Material Trade Name
Ultrasoft
ATPV Rating
12 cal/sq cm
Includes
(909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield
Includes Hood
Yes
Standards
ASTM 1506
Description
Arc Flash Jacket and Pant Kit, Navy, Size XL, Standards ASTM 1506, Includes (909-ARC) Gear Bag, (E2RW-SLT) Hard Cap, (HB-2-CAP) Cap Bracket, (KN-51-NFPA) Knit Nomex Hood, (SW-CN-G) Chin Cup, (SW-EAR) Ear Plugs, (SW-SG) Safety Glasses, (SWJ-12) Jacket, (SWP-12) Pant, (WV-ARC-XL-CN) Face Shield
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.