Zoro Homepage

Arc Flash Jacket and Pant Kit, Navy, XL

  • Mfr # AG32-JP-XL-12

  • Zoro # G709754270


product price: $1,417.99
/ea
Free Shipping & Returns

Key Features

Size
XL
Color
Navy
Garment Material Trade Name
Ultrasoft
Includes Glove Protectors
No
Minimum Waist Size
42 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG32-JP-XL-12
Zoro #
G709754270
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Minimum Waist Size
42 in
Maximum Waist Size
50
Tag Size
XL
Maximum Chest Size
44
Minimum Chest Size
48
Glove Size
12

Details

Item
Arc Flash Jacket and Pant Kit
Color
Navy
Garment Material Trade Name
Ultrasoft
Includes Glove Protectors
No
Headwear Included
Hard Hat, Safety Glasses, Standard Hood
Includes Gloves
Yes
Arc Flash PPE Category
3
Hood/Face Shield Maximum Arc Flash Protection
32 cal/sq cm
ATPV Rating
32 cal/sq cm
Includes Hood
Yes
Includes Carrying Bag
Yes
Clothing Included
Jacket, Pants
Included Hood Type
Standard
Standards
ASTM 1506, PPE"3" ATPV 32cal/cm2
Visor Visibility Type
True Color
Includes Face Shield
Yes
Includes Safety Glasses
Yes

Description

Arc Flash Jacket and Pant Kit, Navy, Size XL, Standards ASTM 1506, PPE In.3 In. ATPV 32cal/cm2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.