Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Arc Flash Protection Clothing Kit, M

  • Mfr # AG12-CV-M-NG

  • Zoro # G5127293


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Arc Flash PPE Category
2
ATPV Rating
12 cal/sq cm
Material
Cotton, Nylon Blend
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12-CV-M-NG
Zoro #
G5127293
UPC #
-
Country of Origin
Mexico

Dimensions

Size
M
Fits Chest Size
40 in to 42 in
Fits Waist Size
34 in to 36 in
Tag Size
36 x 32
Maximum Chest Size
42 in
Minimum Chest Size
40 in
Maximum Waist Size
36 in
Minimum Waist Size
34 in

Details

Color
Blue
Item
Arc Flash Clothing Kit
Arc Flash PPE Category
2
ATPV Rating
12 cal/sq cm
Material
Cotton, Nylon Blend
Inseam
32 in
Standards
ASTM F1506, NFPA 70E
Hazard Risk Category (HRC)
2
Includes
Balaclava, Ear Plugs, Face Shield With Bracket, FR/ARC Rated Coverall, Gear Bag, Hard Cap, Safety Glasses
Features
Fire Resistant Blend of 88% Cotton and 12% Nylon, Made From Varying Weights and Layers of Ultrasoft(R) Fabric
Includes Hood
Yes
Ankle Type
Hook-and-Loop
Included Hood Type
Knit
Includes Gloves
Without Gloves
Cuff Style
Hook-and-Loop
Glove Material
Leather, Rubber
Includes Face Shield
Yes
Includes Carrying Bag
Yes
Window Coating
Neutral Gray Tinted
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Garment Material Trade Name
UltraSoft(R)
Headwear Included
Face Shield and Balaclava
Clothing Included
Coveralls
Will Fit Over Boots
No

Description

Arc Flash Clothing Kit, Blue, Size M, Fits Chest Size 40 in to 42 in, Fits Waist Size 34 in to 36 in, Inseam 32 in, Material Cotton, Nylon Blend, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 70E, Includes Balaclava, Ear Plugs, Face Shield With Bracket, FR/ARC Rated Coverall, Gear Bag, Hard Cap, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.