Zoro Homepage

Arc Flash Protection Clothing Kit, XL

  • Mfr # AG12-CV-XL-NG

  • Zoro # G5127302


product price: $514.99
/ea
Free Shipping & Returns

Key Features

Color
Blue
Arc Flash PPE Category
2
ATPV Rating
12 cal/sq cm
Material
Cotton, Nylon Blend
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
AG12-CV-XL-NG
Zoro #
G5127302
UPC #
-
Country of Origin
United States

Dimensions

Size
XL
Fits Chest Size
48 in to 50 in
Fits Waist Size
42 in to 44 in
Maximum Chest Size
50 in
Tag Size
44 x 32
Minimum Waist Size
42 in
Maximum Waist Size
44 in
Minimum Chest Size
48 in

Details

Item
Arc Flash Clothing Kit
Color
Blue
Arc Flash PPE Category
2
ATPV Rating
12 cal/sq cm
Material
Cotton, Nylon Blend
Inseam
32 in
Hazard Risk Category (HRC)
2
Includes
Balaclava, Ear Plugs, Face Shield With Bracket, FR/ARC Rated Coverall, Gear Bag, Hard Cap, Safety Glasses
Standards
ASTM F1506, NFPA 70E
Features
Fire Resistant Blend of 88% Cotton and 12% Nylon, Made From Varying Weights and Layers of Ultrasoft(R) Fabric
Includes Hood
Yes
Included Hood Type
Knit
Will Fit Over Boots
No
Hood/Face Shield Maximum Arc Flash Protection
12 cal/sq cm
Glove Material
Leather, Rubber
Garment Material Trade Name
UltraSoft(R)
Headwear Included
Face Shield and Balaclava
Cuff Style
Hook-and-Loop
Includes Gloves
Without Gloves
Window Coating
Neutral Gray Tinted
Clothing Included
Coveralls
Includes Face Shield
Yes
Includes Carrying Bag
Yes
Ankle Type
Hook-and-Loop
Products By Industry
Electrical

Description

Arc Flash Clothing Kit, Blue, Size XL, Fits Chest Size 48 in to 50 in, Fits Waist Size 42 in to 44 in, Inseam 32 in, Material Cotton, Nylon Blend, Hazard Risk Category (HRC) 2, Standards ASTM F1506, NFPA 70E, Includes Balaclava, Ear Plugs, Face Shield With Bracket, FR/ARC Rated Coverall, Gear Bag, Hard Cap, Safety Glasses

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.