Coverall, 10.8 cal/sq cm ATPV, 2XL, 32 in Inseam, Flame-Retardant 100% Treated Cotton, Zipper

  • Mfr # 605-IND-N- 2XL

  • Zoro # G8678564


product price:  $117.99
/ea
Free Shipping & Returns

Key Features

Fits Waist Size
46-48
Material
Flame-Retardant 100% Treated Cotton
Fabric Weight
9 oz
Fits Chest Size
52 in to 54 in
Inseam
32 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
605-IND-N- 2XL
Zoro #
G8678564
UPC #
810881020154
Country of Origin
Mexico

Dimensions

Size
2XL
Fits Waist Size
46-48
Fits Chest Size
52 in to 54 in
Sleeve Length
35 1/4 in
Minimum Chest Size
52 in
Size - Body Type
Regular
Maximum Chest Size
54 in
Maximum Waist Size
48 in
Tag Size
48 x 32
Minimum Waist Size
46 in

Details

Item
Coverall
Color
Navy
Material
Flame-Retardant 100% Treated Cotton
Fabric Weight
9 oz
Inseam
32 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
10.8 cal/sq cm
Arc Flash PPE Category
2
Features
and Welding Exposures, Double-Shrunk Technology, Flash Fire, Molten Ferrous Metal, Multipurpose Protection from Electric Arc Flash
Number of Pockets
6
Standards
EN ISO 11612
Cuff Style
Hemmed
Number of Outside Pockets
3
Material Trade Name
Indura
Insulated for Cold Conditions
No
Collar Style
Stand-Up
Total Number of Pockets
3
Garment Material Trade Name
Indura

Description

ATPV Rating 10.8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Features and Welding Exposures, Double-Shrunk Technology, Flash Fire, Molten Ferrous Metal, Multipurpose Protection from Electric Arc Flash, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Indura, Maximum Chest Size 54 in, Maximum Waist Size 48 in, Minimum Chest Size 52 in, Minimum Waist Size 46 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.