Shop CHICAGO PROTECTIVE APPAREL
See all product information
Create Account
Coverall, 10.8 cal/sq cm ATPV, 3XL, 32 in Inseam, Flame-Retardant 100% Treated Cotton, Zipper
- Mfr # 605-IND-O-3XL
- Zoro # G6347406
product price:Â
$
137.99
/ea
Free Shipping & Returns
Key Features
Fits Waist Size
50-52
Material
Flame-Retardant 100% Treated Cotton
Fabric Weight
9 oz
Fits Chest Size
and Welding Exposures, Double-Shrunk Technology, Flash Fire, Molten Ferrous Metal, Multipurpose Protection from Electric Arc Flash
Inseam
32 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605-IND-O-3XL
- Zoro #
- G6347406
- UPC #
- -
- Country of Origin
- United States
- Item
- Coverall
- Color
- Orange
- Material
- Flame-Retardant 100% Treated Cotton
- Fabric Weight
- 9 oz
- Inseam
- 32 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 10.8 cal/sq cm
- Arc Flash PPE Category
- 2
- Features
- and Welding Exposures, Double-Shrunk Technology, Flash Fire, Molten Ferrous Metal, Multipurpose Protection from Electric Arc Flash
- Standards
- EN ISO 11612
- Cuff Style
- Hemmed
- Number of Pockets
- 6
- Number of Outside Pockets
- 3
- Insulated for Cold Conditions
- No
- Collar Style
- Stand-Up
- Total Number of Pockets
- 3
- Material Trade Name
- Indura
- Garment Material Trade Name
- Indura
- Front Closure
- Zipper
- Wire Color
- Orange
Dimensions
- Size
- 3XL
- Fits Waist Size
- 50-52
- Fits Chest Size
- and Welding Exposures, Double-Shrunk Technology, Flash Fire, Molten Ferrous Metal, Multipurpose Protection from Electric Arc Flash
- Sleeve Length
- 35 3/4 in
- Maximum Chest Size
- 58 in
- Minimum Chest Size
- 56 in
- Tag Size
- 52 x 32
- Minimum Waist Size
- 50 in
- Size - Body Type
- Regular
- Maximum Waist Size
- 52 in
- Bottle Size
- 3XL
- Size - Alpha
- 3XL
- Container Size
- 3XL
Description
ATPV Rating 10.8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Orange, Fabric Weight 9 oz, Features and Welding Exposures, Double-Shrunk Technology, Flash Fire, Molten Ferrous Metal, Multipurpose Protection from Electric Arc Flash, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Indura, Maximum Chest Size 58 in, Maximum Waist Size 52 in, Minimum Chest Size 56 in, Minimum Waist Size 50 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.