Coverall, 10.8 cal/sq cm ATPV, M, 32 in Inseam, Flame-Retardant 100% Treated Cotton, Zipper

  • Mfr # 605-IND-N- M

  • Zoro # G6347327


product price: $112.99
/ea
Free Shipping & Returns

Key Features

Size
M
Fits Waist Size
34-36
Material
Flame-Retardant 100% Treated Cotton
Fits Chest Size
40 in to 42 in
Fabric Weight
9 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605-IND-N- M
Zoro #
G6347327
UPC #
810881020123
Country of Origin
Mexico

Dimensions

Size
M
Fits Waist Size
34-36
Fits Chest Size
40 in to 42 in
Sleeve Length
33 in
Maximum Chest Size
42 in
Minimum Waist Size
34 in
Size - Body Type
Regular
Minimum Chest Size
40 in
Tag Size
36 x 32
Maximum Waist Size
36 in

Details

Item
Coverall
Color
Navy
Material
Flame-Retardant 100% Treated Cotton
Fabric Weight
9 oz
Inseam
32 in
Gender
Men's
Closure Type
Zipper
ATPV Rating
10.8 cal/sq cm
Arc Flash PPE Category
2
Features
and Welding Exposures, Double-Shrunk Technology, Flash Fire, Molten Ferrous Metal, Multipurpose Protection from Electric Arc Flash
Number of Pockets
6
Cuff Style
Hemmed
Standards
EN ISO 11612
Number of Outside Pockets
3
Insulated for Cold Conditions
No
Collar Style
Stand-Up
Material Trade Name
Indura
Total Number of Pockets
3
Garment Material Trade Name
Indura

Description

ATPV Rating 10.8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Navy, Fabric Weight 9 oz, Features and Welding Exposures, Double-Shrunk Technology, Flash Fire, Molten Ferrous Metal, Multipurpose Protection from Electric Arc Flash, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Indura, Maximum Chest Size 42 in, Maximum Waist Size 36 in, Minimum Chest Size 40 in, Minimum Waist Size 34 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.