Coverall, 10.8 cal/sq cm ATPV, XL, 32 in Inseam, Flame-Retardant 100% Treated Cotton, Zipper
Mfr # 605-IND-O-XL
Zoro # G6347381
product price: $103.99
/ea
Free Shipping & Returns
Key Features
Size
XL
Material
Flame-Retardant 100% Treated Cotton
Fabric Weight
9 oz
Inseam
32 in
Gender
Men's
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
605-IND-O-XL
Zoro #
G6347381
UPC #
-
Country of Origin
Mexico
Dimensions
Size
XL
Fits Chest Size
48 in to 50 in
Sleeve Length
34 1/2 in
Fits Waist Size
42-44
Tag Size
44 x 32
Maximum Chest Size
50 in
Minimum Waist Size
42 in
Size - Body Type
Regular
Maximum Waist Size
44 in
Minimum Chest Size
48 in
Description
ATPV Rating 10.8 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Orange, Fabric Weight 9 oz, Features and Welding Exposures, Double-Shrunk Technology, Flash Fire, Molten Ferrous Metal, Multipurpose Protection from Electric Arc Flash, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Indura, Maximum Chest Size 50 in, Maximum Waist Size 44 in, Minimum Chest Size 48 in, Minimum Waist Size 42 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.