Zoro Homepage

Coverall, 2X-Large, 32 in Inseam, Cotton, Snap

  • Mfr # 605-GR-2XL

  • Zoro # G6576269


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Fits Waist Size
46-48
Color
Green
Material
Cotton
Fabric Weight
9 oz
Fits Chest Size
52-54
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605-GR-2XL
Zoro #
G6576269
UPC #
-
Country of Origin
United States

Dimensions

Size
2X-Large
Fits Waist Size
46-48
Fits Chest Size
52-54
Sleeve Length
35 1/4 in
Minimum Waist Size
46 in
Minimum Chest Size
52 in
Maximum Chest Size
54 in
Maximum Waist Size
48 in
Tag Size
48 x 32

Details

Item
Coverall
Color
Green
Material
Cotton
Fabric Weight
9 oz
Inseam
32 in
Closure Type
Snap
Flame-Retardant Material
Flame-Retardant Treated Cotton
Number of Pockets
5
Tested in Accordance With
ASTM D6413-2008
Cuff Style
Hemmed
Material Trade Name
Cotton
Insulated for Cold Conditions
No
Total Number of Pockets
5
Garment Material Trade Name
Cotton

Description

Closure Type Snap, Color Green, Fabric Weight 9 oz, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 54 in, Maximum Waist Size 48 in, Minimum Chest Size 52 in, Minimum Waist Size 46 in, Size 2X-Large, Sleeve Length 35 1/4 in, Tag Size 48 x 32, Total Number of Pockets 5

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.