Shop CHICAGO PROTECTIVE APPAREL
See all product information
Create Account
Coverall, 8.7 cal/sq cm ATPV, XL, 32 in Inseam, FR Cotton Blend (88% Cotton, 12% Nylon), Zipper
- Mfr # 605-USK-XL
- Zoro # G6347521
product price:Â
$
139.99
/ea
Free Shipping & Returns
Key Features
Fits Waist Size
42-44
Color
Khaki
Material
FR Cotton Blend (88% Cotton, 12% Nylon)
Fits Chest Size
48 in to 50 in
Fabric Weight
7 oz
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 605-USK-XL
- Zoro #
- G6347521
- UPC #
- 810881020918
- Country of Origin
- Mexico
- Item
- Coverall
- Color
- Khaki
- Material
- FR Cotton Blend (88% Cotton, 12% Nylon)
- Fabric Weight
- 7 oz
- Inseam
- 32 in
- Gender
- Men's
- Closure Type
- Zipper
- ATPV Rating
- 8.7 cal/sq cm
- Arc Flash PPE Category
- 2
- Number of Pockets
- 6
- Cuff Style
- Hemmed
- Standards
- NFPA 70E 2012
- Number of Outside Pockets
- 6
- Zipper Material
- Brass
- Total Number of Pockets
- 6
- Material Trade Name
- UltraSoft(R)
- Collar Style
- Stand-Up
- Insulated for Cold Conditions
- No
- Garment Material Trade Name
- UltraSoft®
- Front Closure
- Zipper
- Wire Color
- Khaki
Dimensions
- Size
- XL
- Fits Waist Size
- 42-44
- Fits Chest Size
- 48 in to 50 in
- Sleeve Length
- 34 1/2 in
- Tag Size
- 44 x 32
- Maximum Chest Size
- 50 in
- Minimum Chest Size
- 48 in
- Minimum Waist Size
- 42 in
- Maximum Waist Size
- 44 in
- Size - Body Type
- Regular
- Bottle Size
- XL
- Size - Alpha
- XL
- Container Size
- XL
Description
ATPV Rating 8.7 cal/sq cm, Arc Flash PPE Category 2, Closure Type Zipper, Collar Style Stand-Up, Color Khaki, Fabric Weight 7 oz, Gender Men's, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name UltraSoft(R), Maximum Chest Size 50 in, Maximum Waist Size 44 in, Minimum Chest Size 48 in, Minimum Waist Size 42 in, Number of Outside Pockets 6, Size XL, Size - Body Type Regular, Sleeve Length 34 1/2 in, Standards NFPA 70E 2012, Tag Size 44 x 32, Total Number of Pockets 6
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.