Zoro Homepage

Coverall, L, 32 in Inseam, Cotton, Snap

  • Mfr # 605-GR-L

  • Zoro # G6562759


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Fits Waist Size
38-40
Color
Green
Material
Cotton
Fabric Weight
9 oz
Fits Chest Size
44-46
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605-GR-L
Zoro #
G6562759
UPC #
-
Country of Origin
Mexico

Dimensions

Size
L
Fits Waist Size
38-40
Fits Chest Size
44-46
Sleeve Length
35 3/4 in
Maximum Waist Size
40 in
Minimum Waist Size
38 in
Tag Size
40 x 32
Maximum Chest Size
46 in
Minimum Chest Size
44 in

Details

Item
Coverall
Color
Green
Material
Cotton
Fabric Weight
9 oz
Inseam
32 in
Closure Type
Snap
Flame-Retardant Material
Flame-Retardant Treated Cotton
Number of Pockets
5
Cuff Style
Hemmed
Tested in Accordance With
ASTM D6413-2008
Material Trade Name
Cotton
Insulated for Cold Conditions
No
Total Number of Pockets
5
Garment Material Trade Name
Cotton

Description

Closure Type Snap, Color Green, Fabric Weight 9 oz, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 46 in, Maximum Waist Size 40 in, Minimum Chest Size 44 in, Minimum Waist Size 38 in, Size L, Sleeve Length 35 3/4 in, Tag Size 40 x 32, Total Number of Pockets 5

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.