Zoro Homepage

Coverall, S, 32 in Inseam, Cotton, Snap

  • Mfr # 605-GR-S

  • Zoro # G6550953


product price: $83.39
/ea
Free Shipping & Returns

Key Features

Color
Green
Material
Cotton
Fabric Weight
9 oz
Inseam
32 in
Closure Type
Snap
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
605-GR-S
Zoro #
G6550953
UPC #
-
Country of Origin
Mexico

Dimensions

Size
S
Fits Chest Size
36-38
Fits Waist Size
30-32
Sleeve Length
32 1/4 in
Minimum Waist Size
30 in
Maximum Waist Size
32 in
Maximum Chest Size
38 in
Minimum Chest Size
36 in
Tag Size
32 x 32

Details

Item
Coverall
Color
Green
Material
Cotton
Fabric Weight
9 oz
Inseam
32 in
Closure Type
Snap
Tested in Accordance With
ASTM D6413-2008
Flame-Retardant Material
Flame-Retardant Treated Cotton
Cuff Style
Hemmed
Number of Pockets
5
Insulated for Cold Conditions
No
Total Number of Pockets
5
Material Trade Name
Cotton
Garment Material Trade Name
Cotton

Description

Closure Type Snap, Color Green, Fabric Weight 9 oz, Inseam 32 in, Insulated for Cold Conditions No, Coverall, Material Trade Name Cotton, Maximum Chest Size 38 in, Maximum Waist Size 32 in, Minimum Chest Size 36 in, Minimum Waist Size 30 in, Size S, Sleeve Length 32 1/4 in, Tag Size 32 x 32, Total Number of Pockets 5

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.