Zoro Homepage

Flame Resistant Pants, 12.3 cal/sq cm, 10 oz Carbon Aramid Blend

  • Mfr # 606-CX10

  • Zoro # G8828723


product price: $289.99
/ea
Free Shipping & Returns

Key Features

Material Trade Name
Carbon Aramid Blend
ATPV Rating
12.3 cal/sq cm
Fabric Weight
10 oz
Maximum Waist Size
30 in
Color
Navy
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
606-CX10
Zoro #
G8828723
UPC #
-
Country of Origin
United States

Dimensions

Maximum Waist Size
30 in
Fits Waist Size
30 in
Tag Size
30 x 32
Size
30 in x 32 in

Details

Item
Flame Resistant Pants
Material Trade Name
Carbon Aramid Blend
ATPV Rating
12.3 cal/sq cm
Fabric Weight
10 oz
Color
Navy
Inseam
32 in
Number of Pockets
4
Hazard Risk Category (HRC)
0
Pant Type
Work Pant
Includes Belt Loops
Yes
Waist Closure
Button, Zipper
Includes Cargo Pocket
No

Description

ATPV Rating 12.3 cal/sq cm, Color Navy, Fabric Weight 10 oz, Includes Belt Loops Yes, Inseam 32 in, Pants, Material Trade Name Carbon Aramid Blend, Maximum Waist Size 30 in, Number of Pockets 4, Pant Type Work Pant, Tag Size 30 x 32, Waist Closure Button, Zipper, Includes Cargo Pocket No

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.