Flashlight
Mfr # AG-LIGHT-PFL
Zoro # G013343207
product price: $159.99
/ea
Free Shipping & Returns
Key Features
Includes
(4) AAA Batteries, Hardware Clips
Face Shield Component
Flashlight
Color
Yellow
Features
Interchangeable
Material
Plastic
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
AG-LIGHT-PFL
Zoro #
G013343207
UPC #
-
Country of Origin
United States
Details
Item
Flashlight Clip
Includes
(4) AAA Batteries, Hardware Clips
Face Shield Component
Flashlight
Color
Yellow
Features
Interchangeable
Material
Plastic
For Use With
12 cal Face Shield, Lift Front Hoods
Metal Detectable
Yes
X-Ray Detectable
Yes
Compatible with Series
STREAMLIGHT
Compatible with Brand
STREAMLIGHT
Compatible with Manufacturer Model Number
SWH-40H3P, SWH-40H3P-GPGY, SWH-40H3P-GPGY-FAN
Compatible with Product Type
Arc Rated Flashlights
For Use with Mfr Model Number
SWH-40H3P, SWH-40H3P-GPGY, SWH-40H3P-GPGY-FAN
Compatible Manufacturer Part Number
SWH-40H3P, SWH-40H3P-GPGY, SWH-40H3P-GPGY-FAN
Compatible with Mfr. Model No.
SWH-40H3P, SWH-40H3P-GPGY, SWH-40H3P-GPGY-FAN
Compatible Manufacturer Model Number
SWH-40H3P, SWH-40H3P-GPGY, SWH-40H3P-GPGY-FAN
For Use With Mfr. Model Number
SWH-40H3P, SWH-40H3P-GPGY, SWH-40H3P-GPGY-FAN
Compatible with Manufacturer Model No.
SWH-40H3P, SWH-40H3P-GPGY, SWH-40H3P-GPGY-FAN
Compatible Pump Manufacturer Part Number
SWH-40H3P, SWH-40H3P-GPGY, SWH-40H3P-GPGY-FAN
Compatible Mfr. Model Number
SWH-40H3P, SWH-40H3P-GPGY, SWH-40H3P-GPGY-FAN
Description
Arc Flash 50cal/cm2 flashlight
Restrictions
Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.