FR Jacket, M, 10 oz Carbon Aramid Blend, Snaps Closure
Mfr # 600-CX10
Zoro # G8828687
product price: $239.99
/ea
Free Shipping & Returns
Key Features
Color
Navy
Fabric Weight
10 oz
Length
30 in
Arc Flash PPE Category
0
Material
Carbon Aramid Blend
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600-CX10
Zoro #
G8828687
UPC #
-
Country of Origin
United States
Dimensions
Size
M
Length
30 in
Maximum Chest Size
42 in
Minimum Chest Size
40 in
Details
Item
FR Jacket
Color
Navy
Fabric Weight
10 oz
Arc Flash PPE Category
0
Material
Carbon Aramid Blend
Closure Type
Snaps
Insulated
No
Number of Inside Pockets
1
Number of Outside Pockets
0
Lining Material
None
Color Family
Blue
Heat Protection Type
Flame-Resistance
Insulated for Cold Conditions
No
Material Trade Name
Carbon Aramid Blend
Description
Closure Type Snaps, Color Navy, Fabric Weight 10 oz, Heat Protection Type Flame-Resistance, Length 30 in, Lining Material None, Material Carbon Aramid Blend, Maximum Chest Size 42 in, Minimum Chest Size 40 in, Number of Inside Pockets 1, Number of Outside Pockets 0, Size M, FR Jacket
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.