FR Jacket, M, 9 oz Snaps Closure
Mfr # 600-OS-M
Zoro # G6621918
product price: $27.89
/eaKey Features
Color
Orange
Fabric Weight
9 oz
Length
30 in
Closure Type
Snaps
Insulated
No
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
600-OS-M
Zoro #
G6621918
UPC #
-
Country of Origin
Mexico
Dimensions
Size
M
Length
30 in
Maximum Chest Size
40 in
Details
Item
FR Jacket
Color
Orange
Fabric Weight
9 oz
Closure Type
Snaps
Insulated
No
Tested In Accordance With
ASTM D6413-2008
Number of Inside Pockets
1
Number of Outside Pockets
0
Flame-Retardant Material
Flame-Retardant Treated Cotton
Color Family
Orange
Heat Protection Type
Flame-Resistance
Insulated for Cold Conditions
No
Description
Closure Type Snaps, Color Orange, Fabric Weight 9 oz, Heat Protection Type Flame-Resistance, Length 30 in, Maximum Chest Size 40 in, Number of Inside Pockets 1, Number of Outside Pockets 0, Size M, FR Jacket
Restrictions
WARNING:
This product can expose you to chemicals including Formaldehyde (gas),
which is known to the State of California to cause cancer.
For more information go to
www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.