Zoro Homepage

FR Jacket, XL, 9 oz Snaps Closure

  • Mfr # 600-GR-XL

  • Zoro # G6546360


product price: $25.15
/ea

Key Features

Color
Green
Fabric Weight
9 oz
Length
30 in
Closure Type
Snaps
Flame-Retardant Material
Flame-Retardant Treated Cotton
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
600-GR-XL
Zoro #
G6546360
UPC #
-
Country of Origin
Pakistan

Dimensions

Size
XL
Length
30 in
Maximum Chest Size
48 in

Details

Item
FR Jacket
Color
Green
Fabric Weight
9 oz
Closure Type
Snaps
Flame-Retardant Material
Flame-Retardant Treated Cotton
Insulated
No
Tested In Accordance With
ASTM D6413-2008
Number of Inside Pockets
1
Number of Outside Pockets
0
Color Family
Green
Heat Protection Type
Flame-Resistance
Insulated for Cold Conditions
No

Description

Closure Type Snaps, Color Green, Fabric Weight 9 oz, Heat Protection Type Flame-Resistance, Length 30 in, Maximum Chest Size 48 in, Number of Inside Pockets 1, Number of Outside Pockets 0, Size XL, FR Jacket

Restrictions

WARNING: This product can expose you to chemicals including Formaldehyde (gas), which is known to the State of California to cause cancer. For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.