This item is Discontinued.

Chicago Protective Apparel Flame Resistant Crewneck Shirt, Gray, 97% Cotton/3% Spandex, M 610-FRC-LS-G

Flame Resistant Crewneck Shirt, Gray, 97% Cotton/3% Spandex, M (Discontinued)

  • Mfr # 610-FRC-LS-G
  • Zoro # G0050675
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
610-FRC-LS-G
Zoro #
G0050675
UPC #
-
Country of Origin
Bangladesh

Dimensions

Size
M
Fits Chest Size
40" to 42"
Sleeve Length
35"

Details

Item
Flame-Resistant Crewneck Shirt
ATPV Rating
8.9 cal/cm2
Hazard Risk Category (HRC)
2
Color
Gray
Closure Type
Pullover
Standards
NFPA 70E
Fabric Weight
5.5 oz
Number of Pockets
0

Description

ATPV Rating 8.9 cal/cm2, Color Gray, Fabric Weight 5.5 oz, Closure Type Pullover, Flame-Resistant Crewneck Shirt, Number of Pockets 0, Size M, Sleeve Length 35 In., Standards NFPA 70E

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.